Beli rubber pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UHT Polishing Paper/Rubber Pad (Pad Poles)
    48%
    Mulai

    Rp489.900

    UHT Polishing Paper/Rubber Pad (Pad Poles)
    Deskripsi:
    -Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.
    atribut:
    • Outer Diameter (mm): 30
    • Maximum Working Rotation Speed (rpm): 23500.00
  2. Eins Rubber Pad
    Mulai

    Rp55.900

    Eins Rubber Pad
    atribut:
    • Material: Silicon rubber
  3. TRUSCO Anti Vibration Pad (Penahan Getaran)
    Mulai

    Rp24.900

    TRUSCO Anti Vibration Pad (Penahan Getaran)
    Deskripsi:
    For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.
    atribut:
    • Allowable Surface Pressure (kg/cm²): 5
    • Material: Natural Rubber (NR)
    • Operating Temperature Limits: -5 to 70deg C
    • Rubber Hardness: 55 degree +/- 5
    • Thickness (mm): 10
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  4. ARED Rubber Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp7.900

    ARED Rubber Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Tatakan Amplas Fiber Disk 4 Inch
    atribut:
    • Size (inch): 4
  5. Mason Floor Mount Vibration Isolator
    Mulai

    Rp589.900

    Mason Floor Mount Vibration Isolator
    Deskripsi:
    These elastomer-style floor-mount vibration isolators are composed of a steel mounting plate with a slightly tapered, cylindrical neoprene element. They provide greater deflection and more vibration reduction than isolation pads or mats.
    atribut:
    • UNSPSC: 23153130
  6. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  7. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  8. TRUSCO Rubber Sheet (Spon Karet)
    Mulai

    Rp1.099.900

    TRUSCO Rubber Sheet (Spon Karet)
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  9. Eins Suction Cup Standard Nitrile
    Mulai

    Rp209.900

    Eins Suction Cup Standard Nitrile
    atribut:
    • Material: Nitrile
  10. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  11. VICENZA Stainless Steel Vacuum Flask
    Mulai

    Rp149.900

    VICENZA Stainless Steel Vacuum Flask
    Deskripsi:
    Vacuum Flask (V500VF) hadir untuk Anda yang sering bepergian atau pergi kekantor dan tetap dapat menghidrasi tubuh, atau memiliki kopi panas dimanapun kapanpun, teh hangat yang dapat menenangkan dan meredakan stres di rutinitas tiap hari. Dengan desain yang simpel dan praktis, kapasitas 500ml dan bentuk yang nyaman untuk digenggam, serta teknologi yang dapat menyimpan panas selama 6 jam, minuman favorit Anda dalam genggaman Anda. Dapat juga diisi dengan minuman dingin seperti ice tea, ice coffee, atau lemonade, berikan es batu untuk membantu menjaga suhu dingin dalam minuman Anda. Terdiri dari: 1 buah termos1 buah tutup
    atribut:
    • Weight (kg): 2
    • Dimensions (cm): 7.5x7.5x26.5
    • Material: Stainless Steel
    • Volume (ml): 500
  12. WAKI NBR Rubber Sheet (Spon Karet)
    Mulai

    Rp2.099.900

    WAKI NBR Rubber Sheet (Spon Karet)
    atribut:
    • Color: Black
    • Material: Nitrile rubber (butadiene rubber)
    • Operating Temperature Range (°C): -30 to 100
  13. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  14. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (62)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  15. TRUSCO Static Electricity Removal Sheet Roll
    Mulai

    Rp11.999.900

    TRUSCO Static Electricity Removal Sheet Roll
    Deskripsi:
    A roll state whole cloth which can be used by cutting only the necessary amount.
    atribut:
    • Color: Black
    • W x L (mm x m): 500 x 10
    • Thickness (mm): 0.5
  16. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp739.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter.-Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Allowable Weight: 122.4kgf
    • Wheel Diameter D: 125mm
    • Wheel Width: 32mm
    • Mounting Height H: 166mm
    • Shaft Length L: 40mm
    • Screw T: M20
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
    • Thread Pitch: 2.5mm
    • Wheel Materials: Steel Wheel, Rubber
  17. TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    52%
    Mulai

    Rp1.599.900

    TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  18. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp199.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  19. 3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp76.900

    3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
Daftar Harga rubber pad Terbaru October 2026
UHT Polishing Paper/Rubber Pad (Pad Poles)Rp489.900
Eins Rubber PadRp55.900
TRUSCO Anti Vibration Pad (Penahan Getaran)Rp24.900
ARED Rubber Backing Pad (Bantalan Poles Gerinda)Rp7.900
Mason Floor Mount Vibration IsolatorRp589.900
TRUSCO Cushion RubberRp24.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
TRUSCO Rubber Sheet (Spon Karet)Rp1.099.900
Eins Suction Cup Standard NitrileRp209.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)